TURNLOK REC SINGLE 3W 30A 125V IG

Item #: 0223925

Cat #: IGL530-R

UPC: 785007253122

$ 77.41 EA
Company wide:
0 in stock
Documents & Guides
Turnlok Receptacle Single 3wire 30amp 125volt Isolated Ground, Orange

Overview

Turnlok Receptacle Single 3wire 30amp 125volt Isolated Ground, Orange
Also known as: 785007253122, IGL530-R, PASIGL530R

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Orange
Amps: 30
Material: Thermoplastic
NEMA Configuration: L5-30R
Volts AC: 120/125
Type: Grounding, Receptacle
Color: Orange
Material: Thermoplastic
Volts AC: 120/125
Mounting: Flush
Amps: 30
NEMA Configuration: L5-30R