TURNLOK RECEPT SGL 3W 20A 125V IG

Item #: 0223920

Cat #: IGL520-R

UPC: 785007252354

$ 55.80 EA
Company wide:
0 in stock
Documents & Guides
Turnlok Receptacle Single 3wire 20amp 125volt Isolated Ground

Overview

Turnlok Receptacle Single 3wire 20amp 125volt Isolated Ground
Also known as: 785007252354, IGL520-R, PASIGL520R

Specifications

Type: Grounding, Receptacle
Mounting: Surface
Color: Orange, Black
Amps: 20
Material: Thermoplastic, Nylon
Volts AC: 125
NEMA Configuration: L5-20R
Type: Grounding, Receptacle
Color: Orange, Black
Material: Thermoplastic, Nylon
NEMA Configuration: L5-20R
Mounting: Surface
Amps: 20
Volts AC: 125