Duplex Receptacle, 15A/125V, Weather-Resistant, White

Item #: 0223912

Cat #: 3232-TRWRW

UPC: 785007241839

Company wide:
0 in stock
Duplex Receptacle, 15Amp, 125 Volt, Weather-Resistant, White

Overview

Duplex Receptacle, 15Amp, 125 Volt, Weather-Resistant, White

Whether you need to plug in a hedge trimmer, light a driveway, pathway or deck, or enjoy your favorite music by the pool, our Pass & Seymour weather-resistant receptacles are the better solution.

Also known as: 785007241839, 3232-TRWRW, PAS3232TRWRW

Specifications

Amps: 15
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15R
Volts AC: 120/125
Amps: 15
Color: White
Volts AC: 120/125
Material: Thermoplastic
NEMA Configuration: 5-15R