15 Amp Connector, 125V, 5-15P, Industrial Grade

Item #: 0223908

Cat #: PS5269-X

UPC: 785007237306

$ 45.18 EA
Company wide:
0 in stock
Straight Blade Connector, 15 Amp, 125 Volt, 2 Pole, 3 Wire, 5-15P, Black & White

Overview

Straight Blade Connector, 15 Amp, 125 Volt, 2 Pole, 3 Wire, 5-15P, Black & White

Angle plugs and adapters both allow for 4-position face rotation

Also known as: 785007237306, PS5269-X, PASPS5269X

Specifications

Type: Grounding, Connector, Hard Use Specification Grade, Straight Blade, Straight Blade Plug
Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Volts AC: 120/125
Type: Grounding, Connector, Hard Use Specification Grade, Straight Blade, Straight Blade Plug
Amps: 15
NEMA Configuration: 5-15R
Color: Black/White
Material: Nylon
Volts AC: 120/125