TURNLOK PLUG 3W 15A 277V

Item #: 0223904

Cat #: PSL715-P

UPC: 785007236613

$ 31.92 EA
Company wide:
0 in stock
Turnlok Plug 3wire 15amp 277v

Overview

Turnlok Plug 3wire 15amp 277v
Also known as: 785007236613, PSL715-P, PASPSL715P

Specifications

Type: Grounding, Plug, Straight Blade
Volts AC: 277
Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: L7-15P
Type: Grounding, Plug, Straight Blade
Color: Black/White
Material: Nylon
Volts AC: 277
Amps: 15
NEMA Configuration: L7-15P