TURNLOK PLUG 5W 30A 3PH 120/208V

Item #: 0223903

Cat #: L2130-P

UPC: 785007213041

$ 80.57 EA
Company wide:
0 in stock
Turnlok® Plug 5-Wire 30A 3-Phase 120/208V

Overview

Turnlok® Plug 5-Wire 30A 3-Phase 120/208V
Also known as: 785007213041, L2130-P, PASL2130P

Specifications

Type: Grounding, Plug
Phase: 3
Volts AC: 120, 208
Color: Black/White
Amps: 30
Material: Thermoplastic
NEMA Configuration: L21-30P
Type: Grounding, Plug
Volts AC: 120, 208
Amps: 30
NEMA Configuration: L21-30P
Phase: 3
Color: Black/White
Material: Thermoplastic