TURNLOK PLUG 5W 20A 3PH 120/208V

Item #: 0223900

Cat #: L2120-P

UPC: 785007212044

$ 68.05 EA
Company wide:
0 in stock
Turnlok® Plug 5-Wire 20A 3-Phase 120/208V

Overview

Turnlok® Plug 5-Wire 20A 3-Phase 120/208V
Also known as: 785007212044, L2120-P, PASL2120P

Specifications

Type: Grounding, Plug
Phase: 3
Volts AC: 120, 208
Color: Black/White
Amps: 20
Material: Thermoplastic
NEMA Configuration: L21-20P
Type: Grounding, Plug
Volts AC: 120, 208
Amps: 20
NEMA Configuration: L21-20P
Phase: 3
Color: Black/White
Material: Thermoplastic