20A 125V CONSTRUCT DUPLEX RECEPT GRY

Item #: 0223896

Cat #: CRB5362-GRY

UPC: 785007210262

$ 18.27 EA
Company wide:
0 in stock
Documents & Guides
Construction Spec Grade Duplex Receptacle Back and Side Wire 20A 125V

Overview

Construction Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Also known as: 785007210262, CRB5362-GRY, PASCRB5362GRY

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
Color: Gray
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Color: Gray
Material: Thermoplastic
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R