15A 125V CONSTRUCT DUPLEX RECEPT W

Item #: 0223890

Cat #: CRB5262-W

UPC: 785007210163

$ 15.29 EA
Company wide:
0 in stock
Documents & Guides
Construction Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White

Overview

Construction Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White
Also known as: 785007210163, CRB5262-W, PASCRB5262W

Specifications

Amps: 15
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Gangs: 1
Volts AC: 125
Material: Thermoplastic, Nylon
Color: White
NEMA Configuration: 5-15R