
15A 125V CONSTRUCT DUPLEX RECEPT I
Item #: 0223887
Cat #: CRB5262-I
UPC: 785007210156
$ 15.29 EA
Company wide:
0
in stock
Documents & Guides
Construction Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Ivory
Overview
Construction Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Ivory
Also known as: 785007210156, CRB5262-I, PASCRB5262I
Specifications
| Type: | Industrial Grade, Self-Grounding |
| Amps: | 15 |
| Material: | Thermoplastic, Nylon |
| Gangs: | 1 |
| Color: | Ivory |
| NEMA Configuration: | 5-15R, 6-15R |
| Volts AC: | 120/125 |
| Type: | Industrial Grade, Self-Grounding |
| Material: | Thermoplastic, Nylon |
| Color: | Ivory |
| Volts AC: | 120/125 |
| Amps: | 15 |
| Gangs: | 1 |
| NEMA Configuration: | 5-15R, 6-15R |