15A 120/277VAC B+S WIRE 3W SW LA

Item #: 0223877

Cat #: PS15AC3-LA

UPC: 785007196573

Company wide:
0 in stock
Documents & Guides
3way Toggle Switch, Back and, Side Wire, 15amp 120/277volt, Light Almond

Overview

3way Toggle Switch, Back and, Side Wire, 15amp 120/277volt, Light Almond
Also known as: 785007196573, PS15AC3-LA, PASPS15AC3LA

Specifications

Type: Switch, Toggle
Poles: 3
Color: Light Almond
Volts AC: 120, 277
Amps: 15
Type: Switch, Toggle
Color: Light Almond
Amps: 15
Poles: 3
Volts AC: 120, 277