20A 120/277VAC B+S WIRE SP LOCK SW I

Item #: 0223871

Cat #: PS20AC1-IL

UPC: 785007196443

$ 59.84 EA
Company wide:
0 in stock
Documents & Guides
1pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, Ivory

Overview

1pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, Ivory
Also known as: 785007196443, PS20AC1-IL, PASPS20AC1IL

Specifications

Type: Toggle Switch, Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding, Key Lock
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: Ivory
Type: Toggle Switch, Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding, Key Lock
Amps: 20
Color: Ivory
Volts AC: 120, 277
Poles: 1