20A 120VAC B+S WIRE DP PILOT RED

Item #: 0223870

Cat #: PS20AC2-RPL

UPC: 785007195866

$ 97.37 EA
Company wide:
0 in stock
Documents & Guides
2pole Pilot Lighted Switch, Back and, Side Wire, 20amp 120/277volt, Red

Overview

2pole Pilot Lighted Switch, Back and, Side Wire, 20amp 120/277volt, Red
Also known as: 785007195866, PS20AC2-RPL, PASPS20AC2RPL

Specifications

Poles: 2
Color: Red
Volts AC: 120, 277
Amps: 20
Poles: 2
Volts AC: 120, 277
Color: Red
Amps: 20