4-Way Toggle Switch, 20A, 120/277VAC, Gray

Item #: 0223864

Cat #: PS20AC4-GRY

UPC: 785007195477

$ 101.10 EA
Company wide:
0 in stock
Documents & Guides
Four-Way Toggle Switch, Industrial Extra Heavy-Duty Specification Grade, 20 Amp, 120/277VAC, Back & Side Wire, Gray.

Overview

Four-Way Toggle Switch, Industrial Extra Heavy-Duty Specification Grade, 20 Amp, 120/277VAC, Back & Side Wire, Gray.
Also known as: 785007195477, PS20AC4-GRY, PASPS20AC4GRY

Specifications

Type: Toggle Switch, Grounding, 4-Way, Extra Heavy Duty Specification Grade
Poles: 3
Volts AC: 120, 277
Color: Gray
Amps: 20
Type: Toggle Switch, Grounding, 4-Way, Extra Heavy Duty Specification Grade
Volts AC: 120, 277
Amps: 20
Poles: 3
Color: Gray