20A 120/277VAC B+S WIRE 3W SW LA

Item #: 0223863

Cat #: PS20AC3-LA

UPC: 785007195422

$ 43.70 EA
Company wide:
0 in stock
Documents & Guides
3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond

Overview

3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond
Also known as: 785007195422, PS20AC3-LA, PASPS20AC3LA

Specifications

Type: 3-Way, Toggle Switch, Grounding, Switch, Use Specification Grade, Toggle
Color: Light Almond
Poles: 2
Volts AC: 120, 277
Amps: 20
Type: 3-Way, Toggle Switch, Grounding, Switch, Use Specification Grade, Toggle
Poles: 2
Amps: 20
Color: Light Almond
Volts AC: 120, 277