15A 120/277VAC B+S WIRE SP SW LA

Item #: 0223856

Cat #: PS15AC1-LA

UPC: 785007195040

Company wide:
0 in stock
Documents & Guides
1poleToggle Switch, Back and, Side Wire, 15amp 120/277volt, Light Almond

Overview

1poleToggle Switch, Back and, Side Wire, 15amp 120/277volt, Light Almond
Also known as: 785007195040, PS15AC1-LA, PASPS15AC1LA

Specifications

Type: Switch, Toggle
Color: Light Almond
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: Switch, Toggle
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Poles: 1