Single Receptacle Wallplate, 1-Gang, Stainless Steel, Jumbo

Item #: 0223839

Cat #: SSO7

UPC: 785007136777

$ 17.16 EA
Company wide:
0 in stock
Single Receptacle Wallplate, 1-Gang, Stainless Steel, Jumbo

Overview

Single Receptacle Wallplate, 1-Gang, Stainless Steel, Jumbo
Also known as: 785007136777, SSO7, PASSSO7

Specifications

Type: Receptacle, Wallplate, Single, Single Receptacle, 1-Gang
Size: Jumbo
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Receptacle, Wallplate, Single, Single Receptacle, 1-Gang
Material: Stainless Steel
Color: Stainless
Size: Jumbo
Gangs: 1