Toggle Switch Wallplate, 4-Gang, Stainless, Smooth

Item #: 0223827

Cat #: SS4

UPC: 785007129052

$ 30.53 EA
Company wide:
0 in stock
Wallplate, 4 Gang, (4) Toggle, Stainless, Smooth, Standard

Overview

Wallplate, 4 Gang, (4) Toggle, Stainless, Smooth, Standard
Also known as: 785007129052, SS4, PASSS4

Specifications

Mounting: Device
Size: Standard
Material: Steel
Color: Stainless
Gangs: 4
Type: 4-Gang, Toggle Switch Wallplate
Mounting: Device
Material: Steel
Gangs: 4
Size: Standard
Color: Stainless
Type: 4-Gang, Toggle Switch Wallplate