Sheet Metal Screw, #10 x 2", Pan Head, Square Drive, Stainless Steel, 50/PK

Item #: 0223826

Cat #: DDSMSS102

UPC: 781002810896

$ 1.37 EA
Company wide:
1,299 in stock
Documents & Guides
Sheet Metal Screw, #10 x 2 Inch, Pan Head Square Drive, Stainless Steel, # 2 Bit Size, 50/PK

Overview

Sheet Metal Screw, #10 x 2 Inch, Pan Head Square Drive, Stainless Steel, # 2 Bit Size, 50/PK

Stainless Steel Sheet Metal Screws are a versatile fastener with specially hardened spaced threads and sharp points, and are capable of tapping their own internal threads. Typical applications for Stainless Steel Sheet Metal Screws include fastening light metal sheets, wood, and plastic. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Sheet Metal Screws.

Also known as: 781002810896, DDSMSS102, 102SQSSPTPS

Specifications

Length: 2 in
Size: # 10
Material: Stainless Steel
Drive: Square
Length: 2 in
Material: Stainless Steel
Size: # 10
Drive: Square