Switch, Commercial Grade, 20A, 120/277VAC, 1-Pole, Brown

Item #: 0223817

Cat #: CS20AC1

UPC: 785007126440

$ 8.74 EA
Company wide:
0 in stock
Documents & Guides
Commercial Specification Grade Switch, 20 Amp, 120/277 Volt, Brown, Single Pole, Side Wire

Overview

Commercial Specification Grade Switch, 20 Amp, 120/277 Volt, Brown, Single Pole, Side Wire

Switch features high-strength polycarbonate toggles, single-piece brass alloy contact arms, nylon covers and heavy-gauge steel straps to withstand hard use and ensure a long service life.

Also known as: 785007126440, CS20AC1, PASCS20AC1

Specifications

Color: Brown
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: Brown
Amps: 20
Volts AC: 120, 277
Poles: 1