5" X 2" Base Spacer

Item #: 0223816

Cat #: S288PJN

UPC: 034481004370

$ 3.26 EA
Company wide:
4 in stock
Documents & Guides
Base Spacer- 5" x 2" Snap-Loc, Material: Non-Metallic.

Overview

Base Spacer- 5" x 2" Snap-Loc, Material: Non-Metallic.

5 Inches x 2 Inches Snap-Loc Styrene Base Spacer

Also known as: 034481004370, S288PJN, CARS288PJN

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC