20A 120/277VAC B+S WIRE COMM 3W SW I

Item #: 0223814

Cat #: CSB20AC3-I

UPC: 785007126273

$ 17.23 EA
Company wide:
0 in stock
Documents & Guides
Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Ivory

Overview

Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Ivory
Also known as: 785007126273, CSB20AC3-I, PASCSB20AC3I

Specifications

Type: 3-Way, Toggle Switch, Grounding, Switch, Toggle, Hard Use Specification Grade
Poles: 2
Volts AC: 120, 277
Amps: 20
Color: Ivory
Type: 3-Way, Toggle Switch, Grounding, Switch, Toggle, Hard Use Specification Grade
Volts AC: 120, 277
Color: Ivory
Poles: 2
Amps: 20