20A 120/277VAC B+S WIRE COMM SP SW LA

Item #: 0223811

Cat #: CSB20AC1-LA

UPC: 785007126082

$ 13.83 EA
Company wide:
0 in stock
Documents & Guides
Construction 1pole Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond.

Overview

Construction 1pole Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond.
Also known as: 785007126082, CSB20AC1-LA, PASCSB20AC1LA

Specifications

Type: Toggle Switch, Switch, Toggle
Color: Light Almond
Volts AC: 120, 277
Amps: 20
Poles: 1
Type: Toggle Switch, Switch, Toggle
Volts AC: 120, 277
Poles: 1
Color: Light Almond
Amps: 20