15A 120/277VAC B+S WIRE COMM SP SW W

Item #: 0223810

Cat #: CSB15AC1-W

UPC: 785007126044

$ 10.60 EA
Company wide:
0 in stock
Documents & Guides
Construction 1 pole Switch, Back and, Side Wire, 15amp 120/277 volt, White.

Overview

Construction 1 pole Switch, Back and, Side Wire, 15amp 120/277 volt, White.
Also known as: 785007126044, CSB15AC1-W, PASCSB15AC1W

Specifications

Type: Switch, Toggle
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Type: Switch, Toggle
Poles: 1
Color: White
Volts AC: 120, 277
Amps: 15