SW CTR OFF CONTRL 20A 120/277V (SPDT) W

Item #: 0223807

Cat #: 1251-W

UPC: 785007125160

$ 81.66 EA
Company wide:
0 in stock
Documents & Guides
Single Pole, Double Throw Manual Control Switch, 20 amps, 120/277 volts, White.

Overview

Single Pole, Double Throw Manual Control Switch, 20 amps, 120/277 volts, White.
Also known as: 785007125160, 1251-W, PAS1251W

Specifications

Type: Toggle Switch, Switch, Manual Controller, Toggle, Momentary
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: White
Type: Toggle Switch, Switch, Manual Controller, Toggle, Momentary
Amps: 20
Color: White
Volts AC: 120, 277
Poles: 1