
Flex Connector, 90°, 4", Type: Squeeze, Zinc Die Cast
Item #: 0223798
Cat #: 8510
UPC: 018997085108
$ 692.50 EA
Company wide:
13
in stock
Documents & Guides
4 inch, 90°, Flex Connector, Material: Zinc Die Cast
Overview
4 inch, 90°, Flex Connector, Material: Zinc Die Cast
90 degree flex ac mc connector. Zinc die-cast. For aluminum and steel flex ac ac90. 4" knockout. Trade size 4". Malleable.
Also known as: 018997085108, 8510, ARL8510
Specifications
| Diameter: | 4 in |
| Diameter: | 4 in |