Weatherproof Rectangular Cover, 1 Gang, (1) 1/2" Outlet, Zinc Die Cast, Gray

Item #: 0223795

Cat #: WPB11

UPC: 785007116212

$ 10.40 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Rectangular Cover, 1 Gang, (1) 1/2 Inch Threaded Outlet, Zinc Die Cast, Gray

Overview

Weatherproof Rectangular Cover, 1 Gang, (1) 1/2 Inch Threaded Outlet, Zinc Die Cast, Gray
Also known as: 785007116212, WPB11, PASWPB11

Specifications

Color: Gray
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Material: Zinc Die Cast
Number of Threaded Outlets: 1
Color: Gray
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Gangs: 1
Material: Zinc Die Cast