CFL/LED Dimmer, 1 Pole/3-Way, 120V

Item #: 0223789

Cat #: RHCL453PTC

UPC:

Company wide:
0 in stock
Documents & Guides
CFL/LED Dimmer, Three Colors Included: White, Ivory & Light Almond, 1 Pole/3-Way, 120V

Overview

CFL/LED Dimmer, Three Colors Included: White, Ivory & Light Almond, 1 Pole/3-Way, 120V
Also known as: RHCL453PTC, PASRHCL453PTC

Specifications

Wattage: 700, 450
Poles: 3, 1
Color: Light Almond, Ivory, White
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Wattage: 700, 450
Color: Light Almond, Ivory, White
Light Technology: LED
Poles: 3, 1
Volts AC: 120
Dimmable: Yes