Locking Non-NEMA Receptacle, 30A, 600VAC

Item #: 0223786

Cat #: 20403

UPC: 078477808979

Company wide:
0 in stock
Documents & Guides
Locking Non-NEMA Receptacle, 30A, 600VAC30 Amp, 600VAC / 20 Amp - 250VDC, NEMA Non-NEMA, 3P, 4W, Flush Mount Receptacle, Industrial Grade, Grounding, - Black.

Overview

Locking Non-NEMA Receptacle, 30A, 600VAC30 Amp, 600VAC / 20 Amp - 250VDC, NEMA Non-NEMA, 3P, 4W, Flush Mount Receptacle, Industrial Grade, Grounding, - Black.

30 Amp, 600 Volt AC/20 Amp, 250 Volt DC, 3-Pole 4-Wire Grounding, Single Flush Receptacle

Also known as: 078477808979, 20403, LEV20403

Specifications

Type: Receptacle, Non-Grounding
Mounting: Flush
NEMA Configuration: Non-Nema
Color: Black
Amps: 30
Volts AC: 600
Type: Receptacle, Non-Grounding
NEMA Configuration: Non-Nema
Amps: 30
Mounting: Flush
Color: Black
Volts AC: 600