20A Commercial Grade Duplex Receptacle, 5-20R, Gray

Item #: 0223773

Cat #: 5362CH-GRY

UPC: 785007038293

$ 11.84 EA
Company wide:
0 in stock
Documents & Guides
20A Commercial Grade Duplex Receptacle, 5-20R, Gray

Overview

20A Commercial Grade Duplex Receptacle, 5-20R, Gray
Also known as: 785007038293, 5362CH-GRY, PAS5362CHGRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20