15A Industrial Grade Decorator Receptacle, 5-15R, White

Item #: 0223767

Cat #: 26252-CDW

UPC: 785007032659

$ 15.03 EA
Company wide:
0 in stock
Documents & Guides
15A 125V Dual Controlled Decorator Receptacle, White

Overview

15A 125V Dual Controlled Decorator Receptacle, White
Also known as: 785007032659, 26252-CDW, PAS26252CDW

Specifications

Amps: 15
Type: Controlled
Gangs: 1
Color: White
NEMA Configuration: 5-15R
Volts AC: 120/125
Amps: 15
Gangs: 1
NEMA Configuration: 5-15R
Type: Controlled
Color: White
Volts AC: 120/125