
Sheet Metal Screw, # 10 x 1-1/4", Pan Head, Square Drive, Stainless Steel, 100/PK
Item #: 0223765
Cat #: DDSMSS10114
UPC: 781002810872
$ 0.73 EA
Company wide:
4,398
in stock
Documents & Guides
Sheet Metal Screw, # 10 x 1-1/4", Pan Head Square Drive, Stainless Steel, # 2 Bit Size, 100/PK, *Dottie Part # 81087.*
Overview
Sheet Metal Screw, # 10 x 1-1/4", Pan Head Square Drive, Stainless Steel, # 2 Bit Size, 100/PK, *Dottie Part # 81087.*
Stainless Steel Sheet Metal Screws are a versatile fastener with specially hardened spaced threads and sharp points, and are capable of tapping their own internal threads. Typical applications for Stainless Steel Sheet Metal Screws include fastening light metal sheets, wood, and plastic. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Sheet Metal Screws.
Also known as: 781002810872, DDSMSS10114, 10114SQSSPTPS
Specifications
| Length: | 1 1/4 in |
| Size: | # 10 |
| Material: | Stainless Steel |
| Drive: | Square |
| Length: | 1 1/4 in |
| Material: | Stainless Steel |
| Size: | # 10 |
| Drive: | Square |