Sheet Metal Screw, # 10 x 1", Pan Head, Square Drive, Stainless Steel, 100/PK

Item #: 0223764

Cat #: DDSMSS101

UPC: 781002810858

$ 1.02 EA
Company wide:
9,300 in stock
Documents & Guides
Sheet Metal Screw, # 10 x 1", Pan Head Square Drive, Stainless Steel, # 2 Bit Size, 100/PK, *Dottie Part # 81085.*

Overview

Sheet Metal Screw, # 10 x 1", Pan Head Square Drive, Stainless Steel, # 2 Bit Size, 100/PK, *Dottie Part # 81085.*

Stainless Steel Sheet Metal Screws are a versatile fastener with specially hardened spaced threads and sharp points, and are capable of tapping their own internal threads. Typical applications for Stainless Steel Sheet Metal Screws include fastening light metal sheets, wood, and plastic. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Sheet Metal Screws.

Also known as: 781002810858, DDSMSS101, 101SQSSPTPS, SS SQ DR

Specifications

Size: # 10
Length: 1 in
Material: Stainless Steel
Drive: Square
Size: # 10
Material: Stainless Steel
Length: 1 in
Drive: Square