Sheet Metal Screw, Pan Head, Square Drive, Stainless, #8 x 2"

Item #: 0223761

Cat #: DDSMSS82

UPC: 781002810926

$ 0.76 EA
Company wide:
1,500 in stock
Documents & Guides
Sheet Metal Screw, Pan Head, Square Drive, Stainless, #8 x 2 Inch

Overview

Sheet Metal Screw, Pan Head, Square Drive, Stainless, #8 x 2 Inch

Stainless Steel Sheet Metal Screws are a versatile fastener with specially hardened spaced threads and sharp points, and are capable of tapping their own internal threads. Typical applications for Stainless Steel Sheet Metal Screws include fastening light metal sheets, wood, and plastic. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Sheet Metal Screws.

Also known as: 781002810926, DDSMSS82, 82SQSSPTPS

Specifications

Length: 2 in
Screw Head: Pan
Material: Stainless Steel
Size: # 8
Drive: Square
Length: 2 in
Material: Stainless Steel
Drive: Square
Screw Head: Pan
Size: # 8