
Sheet Metal Screw, Pan Head, Square Drive, Stainless, #8 x 1-1/4"
Item #: 0223759
Cat #: DDSMSS8114
UPC: 781002810964
$ 0.56 EA
Company wide:
400
in stock
Sheet Metal Screw, Pan Head, Square Drive, Stainless, #8 x 1-1/4 Inch
Overview
Sheet Metal Screw, Pan Head, Square Drive, Stainless, #8 x 1-1/4 Inch
Stainless Steel Sheet Metal Screws are a versatile fastener with specially hardened spaced threads and sharp points, and are capable of tapping their own internal threads. Typical applications for Stainless Steel Sheet Metal Screws include fastening light metal sheets, wood, and plastic. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Sheet Metal Screws.
Also known as: 781002810964, DDSMSS8114, 8114SQSSPTPS
Specifications
| Length: | 1 1/4 in |
| Screw Head: | Pan |
| Material: | Stainless Steel |
| Size: | # 8 |
| Drive: | Square |
| Length: | 1 1/4 in |
| Material: | Stainless Steel |
| Drive: | Square |
| Screw Head: | Pan |
| Size: | # 8 |