Liquidtight Connector, 90°, 3/4", Insulated, Steel With Zinc Finish

Item #: 0223723

Cat #: 5253GR

UPC: 786210899947

$ 73.43 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 90 Degree, 3/4 Inch, Insulated, Steel With Zinc Chromate Finish, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 90 Degree, 3/4 Inch, Insulated, Steel With Zinc Chromate Finish, For Use With Liquidtight Flexible Metal Conduit

Revolver steel liquid-tight fittings provide external grounding for the most demanding industrial installations. Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations and exposed to continuous or intermittent moisture.

Also known as: 786210899947, 5253GR, THB5253GR

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Zinc
Diameter: 3/4 in
Finish: Zinc
Material: Steel