This product has been discontinued.

5" Back Support Comfort Belt, Large, Length: 40"- 46"
Item #: 0223721
Cat #: YE5WBNL
UPC: 781002119371
Company wide:
0
in stock
Discontinued
5" Back Support Comfort Belt, Large, Length: 40"- 46"
Overview
5" Back Support Comfort Belt, Large, Length: 40"- 46"
Also known as: 781002119371, YE5WBNL, DOTYE5WBNL
Specifications
| Type: | Tool Belt |
| Width: | 5 in |
| Type: | Tool Belt |
| Width: | 5 in |