Fork Terminal, Nylon Insulated

Item #: 0223711

Cat #: RC1113

UPC: 786210831602

$ 1.33 EA
Company wide:
0 in stock
Documents & Guides
Nylon Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack

Overview

Nylon Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210831602, RC1113, THBRC1113

Specifications

Material: Copper
Allowable Gauge Range: 12 - 10
Stud Size: #6
Material: Copper
Stud Size: #6
Allowable Gauge Range: 12 - 10