Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100

Item #: 0223709

Cat #: RBB21

UPC: 786210819518

$ 0.68 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, Nylon-Insulated, Seamless, Wire Range: 16 - 14 AWG, 600V, Blue, Package of 1000. **Order in Multiples of 1000**

Overview

Butt Connector, Nylon-Insulated, Seamless, Wire Range: 16 - 14 AWG, 600V, Blue, Package of 1000. **Order in Multiples of 1000**

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210819518, RBB21, THBRBB21

Specifications

Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Copper, Nylon