Ring Terminal, Vinyl Insulated, 16 - 14 AWG, #10 Stud, Copper/Tin

Item #: 0223708

Cat #: 14RBC-10

UPC: 786210816784

$ 3.22 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Vinyl Insulated, Heavy Duty, 16 - 14 AWG, #10 Stud, Length 1.130 Inch, Width 0.390 Inch, Color Code Green, Copper With Tin Finish

Overview

Ring Terminal, Vinyl Insulated, Heavy Duty, 16 - 14 AWG, #10 Stud, Length 1.130 Inch, Width 0.390 Inch, Color Code Green, Copper With Tin Finish

ABB offers vinyl insulated expanded entry ring terminals for wire termination of copper conductors ranging from 22-10 AWG. Our expanded entry insulation teminals accepts thicker wire insulation, has a brazed seam to insure conductivity, and are color coded according to wire size.

Also known as: 786210816784, 14RBC-10, THB14RBC10

Specifications

Color: Green
Material: Copper
Allowable Gauge Range: 16 - 14
Color: Green
Allowable Gauge Range: 16 - 14
Material: Copper