CU TP 2HL LUG STNDBRL 4/0 1/4B PUR

Item #: 0223685

Cat #: 256-30695-1247

UPC: 786210642246

$ 34.67 EA
Company wide:
0 in stock
Documents & Guides
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Color Code Purple, Die Code 54

Overview

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Color Code Purple, Die Code 54
Also known as: 786210642246, 256-30695-1247, THB256306951247

Specifications

Color: Purple
Volts AC: 35kV
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Stud Size: 1/4 in
Color: Purple
Material: Copper
Allowable Gauge Range: 4/0
Volts AC: 35kV
Mounting: 2-Hole
Stud Size: 1/4 in