COMPRESSION CONNECTOR 1BOLT

Item #: 0223684

Cat #: 60144

UPC: 786210601441

$ 73.16 EA
Company wide:
0 in stock
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 3/0 AWG Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby

Overview

Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 3/0 AWG Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Also known as: 786210601441, 60144, THB60144

Specifications

Volts AC: 35kV
Mounting: 1-Hole
Color: Ruby
Material: Aluminum
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Volts AC: 35kV
Color: Ruby
Allowable Gauge Range: 3/0
Mounting: 1-Hole
Material: Aluminum
Stud Size: 1/2 in