500 WELD CU.STD.BRL.1 HOLE 5/8 IN B

Item #: 0223681

Cat #: 58180

UPC: 786210581804

$ 60.22 EA
Company wide:
0 in stock
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 444 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 444 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210581804, 58180, THB58180

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 444.4
Stud Size: 5/8 in
Color: Green
Mounting: 1-Hole
Stud Size: 5/8 in
Material: Copper
Allowable Gauge Range: 444.4