Ferrule, Polypropylene-Insulated

Item #: 0223675

Cat #: F2045

UPC: 786210335490

$ 1.97 EA
Company wide:
0 in stock
Documents & Guides
Polypropylene-Insulated Ferrule, Total Length .906 Inches/23mm, Pin Length .472 Inches/12mm, Pin Diameter .236 Inches/6mm, Base Diameter .346 Inches/8.8mm, Wire Range 6 AWG/16.00mm2, Color Blue, Copper, Tin Plated

Overview

Polypropylene-Insulated Ferrule, Total Length .906 Inches/23mm, Pin Length .472 Inches/12mm, Pin Diameter .236 Inches/6mm, Base Diameter .346 Inches/8.8mm, Wire Range 6 AWG/16.00mm2, Color Blue, Copper, Tin Plated
Also known as: 786210335490, F2045, THBF2045

Specifications

Color: Blue
Material: Copper, Polypropylene
Allowable Gauge Range: 6
Color: Blue
Allowable Gauge Range: 6
Material: Copper, Polypropylene