3/4 IN STR ELECTROFORM INSERT

Item #: 0223657

Cat #: EF75

UPC: 783126120271

$ 18.71 EA
Company wide:
1 in stock
Documents & Guides
OZ-Gedney Type EF Concrete Slab Electroform Straight Conduit Insert, Size: 3/4 IN, Malleable Iron, Finish: Zinc Plated, Dimensions: 2-3/16 IN Base Diameter X 2 IN Base Across Flats X 1-3/8 IN Height, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA: C22.2 No.18, Federal Specification W-F-408E, For Concrete Slabs 4 IN Thickness And Up, Threaded Rigid Conduit And IMC

Overview

OZ-Gedney Type EF Concrete Slab Electroform Straight Conduit Insert, Size: 3/4 IN, Malleable Iron, Finish: Zinc Plated, Dimensions: 2-3/16 IN Base Diameter X 2 IN Base Across Flats X 1-3/8 IN Height, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA: C22.2 No.18, Federal Specification W-F-408E, For Concrete Slabs 4 IN Thickness And Up, Threaded Rigid Conduit And IMC
Also known as: 783126120271, EF75, OZGEF75

Specifications

Material: Malleable Iron
Diameter: 2 in
Finish: Zinc
Material: Malleable Iron
Finish: Zinc
Diameter: 2 in