Wiring Trough, Type 3R, Screw Cover, 4" x 4" x 12", Gray, No KOs

Item #: 0223649

Cat #: 4412 GRT NK

UPC: 782051440188

$ 165.93 EA
Company wide:
0 in stock
Documents & Guides
Wireway Tee Fitting, Top Opening, Size/Dims: 12.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .

Overview

Wireway Tee Fitting, Top Opening, Size/Dims: 12.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .
Also known as: 782051440188, 4412 GRT NK, CIR4412GRTNK

Specifications

Length: 12 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 12 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R