Liquidtight Grounding Connector, 3", Insulated, Steel/Zinc

Item #: 0223643

Cat #: STB300L

UPC: 781381403573

$ 517.43 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 3 Inch, Straight, Insulated Throat, External Grounding Lug, Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 3 Inch, Straight, Insulated Throat, External Grounding Lug, Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit

Appleton liquidtight ST Series plain throat and STB Series insulated throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45 degree and 90 degree styles and trade sizes from 3/8’ through 4’. The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.

Also known as: 781381403573, STB300L, APPSTB300L

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in