NEMA 12 LAY" WIREWAY BOX CONNECTOR

Item #: 0223634

Cat #: 44-12LBC

UPC: 782051004694

$ 146.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway miscellaneous fitting, Box connector, NEMA 12, Steel, 4" X 4"

Overview

Eaton B-Line series wireway miscellaneous fitting, Box connector, NEMA 12, Steel, 4" X 4"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004694, 44-12LBC, CIR4412LBC

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Width: 4 in
Material: Steel
Height: 4 in