3 1IN REDUCE WSHR STL/ZNCPL

Item #: 0223615

Cat #: WA-183

UPC: 785991445985

$ 23.48 EA
Company wide:
0 in stock
Documents & Guides
3 Inch to 1 Inch, Reducing Washer, Steel-Zinc Plated, For Use with Rigid/IMC Conduit

Overview

3 Inch to 1 Inch, Reducing Washer, Steel-Zinc Plated, For Use with Rigid/IMC Conduit
Also known as: 785991445985, WA-183, THBWA183

Specifications

Diameter: 1 in, 3 in
Material: Steel
Diameter: 1 in, 3 in
Material: Steel