Reducing Bushing, Threaded, 3" x 2-1/2", Malleable Iron

Item #: 0223594

Cat #: RB-187

UPC: 785991432602

$ 172.42 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, 3 Inch x 2-1/2 Inch, Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit.

Overview

Reducing Bushing, Threaded, 3 Inch x 2-1/2 Inch, Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit.

Since 1904, Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City® has no peer.

Also known as: 785991432602, RB-187, THBRB187

Specifications

Material: Malleable Iron
Diameter: 3 in, 2 1/2 in
Material: Malleable Iron
Diameter: 3 in, 2 1/2 in